Beli industrial vacuum cleaners karcher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Industrial Vacuum Cleaners (Penyedot Debu)
    Mulai

    Rp58.999.900

    KARCHER Industrial Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    Compact and manoeuvrable entry-level industrial vacuum cleaner. With semi-automatic filter cleaning system, large wheels and braking rollers. Ideal for cleaning production machines and areas.
    atribut:
    • Size (mm): 970×690×995
    • Supply Voltage (Ph/V/Hz): 1/220-240/50-60
    • Vacuum (mbar/kPa): 254/25.4
    • Container content (l): 60
    • Container material: Stainless Steel
    • Accessory Nominal Diameter: ID70/ID50/ID40
    • Air Flow (m³/hour): 148/532
    • Connection Nominal Diameter: ID70
    • Container Emptying: Set-down Trolley
    • Filter Area (m²): 0.95
    • Filters: Flat Pleated Filter
    • Part Number: 1.576.104.0
    • Rated Input Power (kW): 2.4
    • Sound Pressure Level (dBA): 73
    • Vacuuming Type: Electric
  2. KARCHER Professional Industrial Vacuum Cleaners (Penyedot Debu)
    Mulai

    Rp46.999.900

    KARCHER Professional Industrial Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    The IVC 60/12-1 Tact EC H Z22 is a compact industrial vacuum with wear-resistant EC motor and an interface for all standard machine control systems. It is therefore ideally equipped for continuous operation in automated systems. The reliable industrial vacuum is designed for use in manufacturing areas and for cleaning production machinery in ATEX zone 22. The machine is also suitable for areas where there are dusts in dust class H, which are harmful to health, or for areas with very strict hygiene standards. Equipment - Accessories in scope of delivery, No
  3. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  4. Trendy Tisu Toilet Roll
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    Trendy Tisu Toilet Roll
    atribut:
    • Number of Ply: 2
  5. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  6. CHANCEE Industrial Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp10.999.900

    CHANCEE Industrial Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Color: Orange
    • Capacity (L): 80
  7. LAVOR Industrial Vacuum Cleaners
    Mulai

    Rp34.999.900

    LAVOR Industrial Vacuum Cleaners
    atribut:
    • Filtering Capacity (µm): 5 micrometer
    • Filter Surface Area (cm²): 4300 cm2
  8. Filmop ORION Single Bucket with Trolley and Wringer
    Mulai

    Rp2.099.900

    Filmop ORION Single Bucket with Trolley and Wringer
    atribut:
    • Dimensions (cm): 53x42x90
  9. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  10. Snowman Paint Marker WP-12 (Spidol)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp15.900

    Snowman Paint Marker WP-12 (Spidol)
    atribut:
    • Color: White
    • Tip Type: Acrylic Fiber
    • Tip Size (mm): 4.5
    • Thicknes Of Writing Line (mm): 1.5-3.0
  11. IPC Industrial Vacuum Cleaner
    Mulai

    Rp46.999.900

    IPC Industrial Vacuum Cleaner
    atribut:
    • Voltage (V): 1phase (220-240)
    • Max. Depression (mm/H2O): 2300
    • Power (kW): 2.9-3.3
    • Maximum Air Flow (m³/hour): 600
    • Tank Capacity (L) : 50
  12. INGCO Vacuum Cleaner
    Mulai

    Rp1.299.900

    INGCO Vacuum Cleaner
    atribut:
    • Tank Material: Stainless Steel
  13. Numatic Vacuum Wet or Dry (Penyedot Debu)
    Mulai

    Rp6.899.900

    Numatic Vacuum Wet or Dry (Penyedot Debu)
    atribut:
    • Power: 230V AC 50/60Hz
    • Motor Power: 1060W
    • Airflow: 49L/sec
    • Suction: 2400mm H2O
    • Cleaning Range: 26.8m
  14. DUPUY Three-Phase Industrial Vacuum Cleaner Atex
    Mulai

    Rp87.999.900

    DUPUY Three-Phase Industrial Vacuum Cleaner Atex
    atribut:
    • Power (kW): 1.8
    • Water lift max. (mm.H2O): 2300
    • Air Flow Maximum (m³/hour): 250
    • Suction inlet (mm): 50
    • Dimensions (cm): 55x63x130H
    • Filter Surface Area (cm²): 20000
    • Tank Capacity (L) : 40
  15. Kiwi Semir Sepatu Wax
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    Kiwi Semir Sepatu Wax
    Deskripsi:
    - Mengilapkan, menjaga, dan melindungi sepatu kulit anda, sekaligus memberikan perlindungan terhadap air - Mengandung Carnauba Wax alami
    atribut:
    • Volume (ml): 100
    • Color: Black
Daftar Harga industrial vacuum cleaners karcher Terbaru October 2026
KARCHER Industrial Vacuum Cleaners (Penyedot Debu)Rp58.999.900
Depureco Industrial Vacuum Cleaner (Penyedot Debu)Rp84.999.900
KARCHER Professional Industrial Vacuum Cleaners (Penyedot Debu)Rp46.999.900
KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Rp969.900
Trendy Tisu Toilet RollRp29.900
KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Rp3.099.900
CHANCEE Industrial Vacuum Cleaner (Penyedot Debu)Rp10.999.900
LAVOR Industrial Vacuum CleanersRp34.999.900
FALCO Single Bucket Trolley with WringerRp2.099.900
Filmop ORION Single Bucket with Trolley and WringerRp2.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)